Beli togawa hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Togawa Super Air Hose (Selang Udara)
    Mulai

    Rp1.599.900

    Togawa Super Air Hose (Selang Udara)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Nominal Diameter: 3/4
    • Compatible Hose Inner Diameter: 19mm
    • Width Across Flat: 35mm
    • Total Length: 58.0mm
    • Working Fluid: Air, Water
    • Body Material: Brass(C3604)
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Nut Material: Brass(C3604)
    • O-Ring Materials: Neoprene
    • Working Pressure: Follows the braided hose to be used
  2. Togawa High Pressure Spray Hose (Selang Angin / Selang Kompresor)
    Mulai

    Rp909.900

    Togawa High Pressure Spray Hose (Selang Angin / Selang Kompresor)
    Deskripsi:
    Working temperature limit: between -5°C and + 60°C
    atribut:
    • Nominal Designation: HP-8.5
    • Inner Diameter (mm): 8.5
    • Outer Diameter (mm): 14.5
    • Burst Pressure (MPa): 14 (at 20°C)
    • Maximum Working Pressure (MPa): 4.0 (at 20°C)
  3. Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    67%
    Mulai

    Rp449.900

    Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    Deskripsi:
    -Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping. -Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Color: Clear
    • Material: Soft polyvinyl chloride Resin (PVC)
    • Working Temperature Range (°C): -5 to 60
  4. Togawa Mega Sun Braid Hose (Selang Anyam)
    Mulai

    Rp9.999.900

    Togawa Mega Sun Braid Hose (Selang Anyam)
    Deskripsi:
    -The use of clear color high elastic resin makes a rubber like feel and it easy to check fluids.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Length: 100
    • Inner DiameterxOuter Diameter: 15x22mm
    • Working Pressure (MPa): 1
    • Min Bend Radius (mm or more): 60
  5. Togawa Super Air Hose (Selang Angin)
    64%
    Mulai

    Rp359.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  6. Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    66%
    Mulai

    Rp3.999.900

    Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    Deskripsi:
    -Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Length (m): 100
    • Inner Diameter (mm): 15
    • Outer Diameter (mm): 22
    • Regular Size (m): 100
    • Minimum Bending Radius (mm): 75
    • Maximum Working Pressure (MPa): 0.6 (at 20°C)
    • Minimum Bend Radius (mm): 75 or more
  7. Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)
    Mulai

    Rp2.099.900

    Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)
    Deskripsi:
    Super Sun Spring Hose dengan spesifikasi size 1/4 - 3inch adalah selang industri dari brand Togawa untuk kebutuhan industri dan bisnis and.
  8. Togawa Hose Braid Mega Sun (Selang Air / Selang Benang)
    Mulai

    Rp2.899.900

    Togawa Hose Braid Mega Sun (Selang Air / Selang Benang)
    Deskripsi:
    -The use of clear color high elastic resin makes a rubber like feel and it easy to check fluids.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Length: 30
    • Inner DiameterxOuter Diameter: 12x18.0mm
    • Min Bend Radius (mm or more): 48
    • Working Pressure (MPa): 1
  9. TEKIRO High Pressure Hose (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO High Pressure Hose (Selang Angin)
    Deskripsi:
    Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
  10. Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    68%
    Mulai

    Rp2.399.900

    Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    Deskripsi:
    -Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Length (m): 50
    • Minimum Bending Radius (mm): 95
    • Inner Diameter (mm): 19
    • Outer Diameter (mm): 26
    • Regular Size (m): 50
    • Maximum Working Pressure (MPa): 0.5 (at 20°C)
    • Minimum Bend Radius (mm): 95 or more
  11. Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    67%
    Mulai

    Rp2.499.900

    Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    Deskripsi:
    -Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Length (m): 100
    • Regular Size (m): 100
  12. TRUSCO Air Hose (Selang Angin)
    66%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TRUSCO Air Hose (Selang Angin)
    Deskripsi:
    Super soft type and excellent in workability.
    atribut:
    • Color: Orange
    • Operating Temperature Range (°C): -10 to 60
    • Working Pressure (MPa): 1.5
  13. Togawa Super Air Hose (Selang Angin)
    Mulai

    Rp569.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    Various compressors, various aerosols, factory plumbing, automobile maintenance, sheet metal, painting, painting spraying work sites, construction work, civil engineering work sites, quarrying, quarrying sites, etc.
    atribut:
    • Characteristic: Oil resistance / weather resistance / pressure resistance / flexibility / crushing strength
    • Continuous Operating Temperature (°C): -5 to 50
    • Fluid Used: air
    • Material: PVC
    • Material (Reinforcing Material): Polyester yarn
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -5 to 60
  14. TORA High Pressure Air Hose (Selang Angin / Selang Kompresor)
    Mulai

    Rp429.900

    TORA High Pressure Air Hose (Selang Angin / Selang Kompresor)
    Deskripsi:
    Dengan Serat 3 Layer dan berbahan PVC membuat awet dan Tahan LamaDengan Panjang 50 meter sangat memudahkan anda dalam penggunaanSudah dilengkapi Dengan Nepel disetiap Ujung selang yang memang sudah disesuaikan dengan berbagai jenis kompresorSangat cocok untuk Industri, Pertukangan, Bengkel dan lainnya
  15. Togawa Algae Protective Eco Green Hose (Selang Air)
    Mulai

    Rp2.199.900

  16. Togawa Super Air Hose (Selang Angin / Selang Kompresor)
    Mulai

    Rp9.999.900

    Togawa Super Air Hose (Selang Angin / Selang Kompresor)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Color: Black
    • Length (m): 100
    • Inner Diameter (mm): 13
    • Outer Diameter (mm): 21.5
    • Regular Size (m): 100
    • Minimum Bending Radius (mm): 65
    • Maximum Working Pressure (MPa): 1 (at 20°C)
  17. Togawa Industry Spring Hose (Selang Spiral / Selang Hisap)
    Mulai

    Rp1.199.900

    Togawa Industry Spring Hose (Selang Spiral / Selang Hisap)
    atribut:
    • Material: Soft PVC
    • Operating Temperature (°C): -5 to 60
  18. monotaro PVC Air Hose (Selang Angin / Selang Kompresor)
    Mulai

    Rp199.900

    monotaro PVC Air Hose (Selang Angin / Selang Kompresor)
    Deskripsi:
    Compared to rubber hose, it is lighter and more soft, so workability improves.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: black
    • Material: PVC
    • Length (m): 10
    • Maximum Working Pressure (MPa): 2
    • Burst Pressure (MPa): 6
    • Characteristic: Flexibility
    • Fluid Used: air
  19. Togawa Industry Hose Air Industry Polyurethane (Selang PU / Selang Angin)
    Mulai

    Rp679.900

    Togawa Industry Hose Air Industry Polyurethane (Selang PU / Selang Angin)
    Deskripsi:
    Flexible and lightweight, this hose is ideal for construction work.For air tools (air tacker, nailer, impact wrench). For painting, spraying, factory air tools
    atribut:
    • Material: TPU
    • Color: Orange
    • Suitable fluid: Air
    • Maximum Operating Pressure (MPa): 1.5
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Feature: Pressure resistance / kink resistance / flexibility / slidability
    • Operating Temperature Range (°C): -40-60
Daftar Harga togawa hose Terbaru November 2026
Togawa Super Air Hose (Selang Udara)Rp1.599.900
Togawa High Pressure Spray Hose (Selang Angin / Selang Kompresor)Rp909.900
Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)Rp449.900
Togawa Mega Sun Braid Hose (Selang Anyam)Rp9.999.900
Togawa Super Air Hose (Selang Angin)Rp359.900
Togawa Hose Mega Sun Braid (Selang Benang / Selang Air)Rp119.900
Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)Rp3.999.900
Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)Rp2.099.900
Togawa Hose Braid Mega Sun (Selang Air / Selang Benang)Rp2.899.900
TEKIRO High Pressure Hose (Selang Angin)Rp139.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait